Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.2058
Zoro # G4603237
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M5
- Overall Length 7.6 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0384.2058
- Zoro # G4603237
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M5 |
Overall Length | 7.6 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M05, Form: B Stainless Steel, Components: Stainless Steel L2=7.6. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Scraper Blade (49-00-5456)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- KLEIN TOOLS 3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-3/16M)
- BIG HORN Featherboard (10220)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10620)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- Kipp Handscrew Clamps