Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.11635
Zoro # G4601679
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Full ball
- System of Measurement Metric
- Thread Size M16
- Overall Length 38.3 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.11635
- Zoro # G4601679
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M16 |
Overall Length | 38.3 mm |
Details
Point type | Full ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M16, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34368)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6-19 mm) (SIB92101)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (55455M)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10850)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Thrust Screws with non-marring pin (K0389.08X62)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- TE-CO Knurled Knob Swivel Screw Clamp With Small Pad - 1/4-20 X 1-31/32 (31322S)
- Kipp Handscrew Clamps