Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.11232
Zoro # G4601198
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Full ball
- System of Measurement Metric
- Thread Size M12
- Overall Length 34 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.11232
- Zoro # G4601198
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M12 |
Overall Length | 34 mm |
Details
Point type | Full ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M12, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- MILWAUKEE TOOL 21 Degree Framing Nailer Extended Capacity Magazine (48-08-2744)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1726M)
- KIPP Thrust Screws with non-marring pin (K0389.08X62)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20825)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- Kipp Clamps