Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.11220
Zoro # G4598477
product price: $8.05
/ea
Sold in multiples of 2 for $16.10
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Full ball
- System of Measurement Metric
- Thread Size M12
- Overall Length 22 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.11220
- Zoro # G4598477
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M12 |
Overall Length | 22 mm |
Details
Point type | Full ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M12, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- BOSCH Auxiliary Handle (1612025055)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- PRIMEFIT 7-Piece Blow Gun Kit (BG1003D-7)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11620)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20825)
- STM 6 Capacity Parallel Clamps (231298)
- Kipp Handscrew Clamps