Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.10850
Zoro # G4598510
product price: $10.55
/ea
Sold in multiples of 2 for $21.10
$21.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Full ball
- System of Measurement Metric
- Thread Size M8
- Overall Length 51.2 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.10850
- Zoro # G4598510
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 51.2 mm |
Details
Point type | Full ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- MITUTOYO Digital Tubing Mic (295-314)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730308)
- BIG HORN 4-1/2" Hinge Template, Single Pocket, 1/4" Radius Corner Replaces 451 (70162)
- KIPP Thrust Screws with non-marring pin (K0389.04X405)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11625)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11620)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- Kipp Clamps