Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.10830
Zoro # G4601706
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Full ball
- Thread Size M8
- Overall Length 31.2 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0384.10830
- Zoro # G4601706
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 31.2 mm |
Details
System of Measurement | Metric |
Point type | Full ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Sharpener, Knife/Scissor, 4 x1.1x 2-1/4 In (KSS-1)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- TOOLPRO Inner Leg for TP01830 (TPS5118M)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20825)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10612)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Thrust Screws with non-marring pin (K0389.10X82)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Thrust Screws with non-marring pin (K0389.08X62)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- Kipp Clamps