Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.10512
Zoro # G4594907
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Full ball
- System of Measurement Metric
- Thread Size M5
- Overall Length 12 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.10512
- Zoro # G4594907
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M5 |
Overall Length | 12 mm |
Details
Point type | Full ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M05, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- BONWAY Bon 32-103 Release Agent, Light Grey (32-103)
- BOSCH Plug Tap, 3 Drill Bit Combo Set, PK3 (BDT14F28)
- RIDGID Tape, 62625 1 X 1/8 X 100' (62625)
- KIPP Thrust Screws with non-marring pin (K0389.10X82)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10620)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10850)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11625)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- Kipp Clamps