Shop All Handscrew Clamps
Kipp
Ball-End Thrust Screw Without Head, Form:D Ball Plastic, M12, Carbon Steel, Comp:Polyacetal
Mfr # K0383.31220
Zoro # G302079848
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0383.31220
- Zoro # G302079848
- Country of Origin Unknown
- Category Handscrew Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive 10" Extension (641798)
- GEARWRENCH 4 Piece Long Taper Punch Set (82307)
- UNIBOR 7/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25128)
- WESTWARD Combination Wrench Set, 15 Degree Head Angle, 35-Piece (54DF95)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M05, L=19, 7, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20520)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp wit (K060TDHVYW)
- Kipp Handscrew Clamps