Shop All Handscrew Clamps
Kipp
Ball-End Thrust Screw Without Head, Form:D Ball Plastic, M12, Carbon Steel, Comp:Polyacetal
Mfr # K0383.31216
Zoro # G702079929
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0383.31216
- Zoro # G702079929
- Country of Origin Unknown
- Category Handscrew Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E12 23mm 1/4 Sq. Drive (2425-E12)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLAR NUT 1-1/4 12 PT BLACK (MTBLK4140)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10850)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11650)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11625)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- Kipp Clamps