Shop All Handscrew Clamps
Kipp
Ball-End Thrust Screw W Head, Form:B Flattened Ball, M05, L=15, 7, Stainless Bright, Comp:Stainless
Mfr # K0381.20516
Zoro # G802081341
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0381.20516
- Zoro # G802081341
- Country of Origin Germany
- Category Handscrew Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14F)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- Kipp Clamps