Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style E
Mfr # K0149.56312
Zoro # G4665729
product price: $13.19
/ea
Sold in multiples of 2 for $26.38
$26.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Finish Tumbled Bright
- Inside Diameter M12
- Material Aluminum
- Style E, Tapped Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0149.56312
- Zoro # G4665729
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M12 |
Diameter | 63 mm |
Details
Color | Metallic |
Finish | Tumbled Bright |
Material | Aluminum |
Style | E, Tapped Blind Hole |
Product Type | Star Grip |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Star Grip To DIN 6336 D=M12 D1=63 H=40, Form: E, Tapped Blind Hole, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (75344D2B31140)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CQ)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- Kipp Hand Knobs and Wheels