Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style E
Mfr # K0149.54008
Zoro # G4687270
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M8
- Material Aluminum
- Color Metallic
- Finish Tumbled Bright
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0149.54008
- Zoro # G4687270
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Material | Aluminum |
Color | Metallic |
Finish | Tumbled Bright |
Style | E, Tapped Blind Hole |
Product Type | Star Grip |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Star Grip To DIN 6336 D=M08 D1=40 H=25, Form: E, Tapped Blind Hole, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Iso Pad, 8x8x3/4 In, w/Hole (MBSW8X8)
- VEGA Hex 1/8 Power Bit x 3-1/2 (190H0864A)
- STARRETT Radius Gage (167-13/64)
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT (RNHT-25 KIT)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83216)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- Kipp Control Levers & Knobs