Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style D
Mfr # K0149.48016
Zoro # G4693920
product price: $17.35
/ea
Sold in multiples of 2 for $34.70
$34.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Aluminum
- Finish Tumbled Bright
- Inside Diameter M16
- Style D, Tapped Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0149.48016
- Zoro # G4693920
- Country of Origin Unknown
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M16 |
Diameter | 80 mm |
Details
Color | Metallic |
Material | Aluminum |
Finish | Tumbled Bright |
Style | D, Tapped Thru |
Product Type | Star Grip |
Thread Style | Internal Thread |
Measurement Type | Metric |
Description
Star Grip To DIN 6336 D=M16 D1=80 H=50, Form: D, Tapped and Drilled, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/8" 1000/Pkg (21-268)
- MILWAUKEE TOOL SM 1-3/8" TCT Retractable Pins (49-59-0015)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- CRESCENT 3/8" Drive 72-Tooth Stubby Quick Release Teardrop Ratchet 4-1/2" (CRW11)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- Kipp Hand Knobs and Wheels