Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style D
Mfr # K0149.450102
Zoro # G4687079
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Aluminum
- Inside Diameter M10
- Color Metallic
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0149.450102
- Zoro # G4687079
- Country of Origin Unknown
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Finish | Tumbled Bright |
Material | Aluminum |
Color | Metallic |
Thread Style | Internal Thread |
Measurement Type | Metric |
Product Type | Star Grip |
Style | D, Tapped Thru |
Description
Star Grip To DIN 6336 D=M10 D1=50 H=32, Form: D, Tapped and Drilled, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage 006 (666-6)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag (CF150PF)
- STEELMAN 10Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60883)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- Kipp Hand Knobs and Wheels