Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style D
Mfr # K0149.440082
Zoro # G4691909
Sold in multiples of 2 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M8
- Material Aluminum
- Color Metallic
- Finish Tumbled Bright
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0149.440082
- Zoro # G4691909
- Country of Origin Unknown
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Material | Aluminum |
Color | Metallic |
Finish | Tumbled Bright |
Measurement Type | Metric |
Product Type | Star Grip |
Style | D, Tapped Thru |
Thread Style | Internal Thread |
Description
Star Grip To DIN 6336 D=M08 D1=40 H=25, Form: D, Tapped and Drilled, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 9/16" Satin finish 12-point combination wrench (1218A)
- DRILL AMERICA 9/32" HSS Polished Jobber Length Drill Bit, Shank Type: Round (DWDP9/32)
- WIHA Torx Flag Handle Screwdriver, T15, PK10 (37061)
- VEGA Torx Tamper 30 Power Bit x 6 (1150TT30A)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- Kipp Hand Knobs and Wheels