Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style C
Mfr # K0149.38016
Zoro # G4693275
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0149.38016
- Zoro # G4693275
- Country of Origin Unknown
- Category Control Levers & Knobs
Description
Star Grip To DIN 6336 D1=80 H=50, Form: C, Blind Hole, Aluminum, D=16. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47793CLB113430)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- Kipp Hand Knobs and Wheels