Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style B
Mfr # K0149.250102
Zoro # G4720730
product price: $17.35
/ea
Sold in multiples of 2 for $34.70
$34.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Color Metallic
- Inside Diameter 10 mm
- Material Aluminum
- Product Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0149.250102
- Zoro # G4720730
- Country of Origin Unknown
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 10 mm |
Diameter | 50 mm |
Details
Finish | Tumbled Bright |
Color | Metallic |
Material | Aluminum |
Product Type | Star Grip |
Style | B, Drilled Through |
Measurement Type | Metric |
Description
Star Grip To DIN 6336 D1=50 H=32, Form: B, Drilled Through, Aluminum, D=10. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20687X30)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.86" (M-65038)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 4 In L (B565E)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- Kipp Control Levers & Knobs