Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style A
Mfr # K0149.18016
Zoro # G4714975
product price: $14.09
/ea
Sold in multiples of 2 for $28.18
$28.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Aluminum
- Finish Tumbled Bright
- Diameter 80 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0149.18016
- Zoro # G4714975
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 80 mm |
Details
Color | Metallic |
Material | Aluminum |
Finish | Tumbled Bright |
Measurement Type | Metric |
Product Type | Star Grip |
Style | A, Blank |
Description
Star Grip To DIN 6336 D1=80 H=52, Form: A, Blank, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (1843185)
- A2Z SCILAB Stainless Steel Watch & Jewelery Repair Tweezers #3 Fine Point Forceps (A2Z-ZR262)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28305)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.13"L, GP Phenolic (3090-J)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- Kipp Hand Knobs and Wheels