Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style A
Mfr # K0149.15010
Zoro # G4712699
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Aluminum
- Finish Tumbled Bright
- Diameter 50 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0149.15010
- Zoro # G4712699
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 50 mm |
Details
Color | Metallic |
Material | Aluminum |
Finish | Tumbled Bright |
Measurement Type | Metric |
Style | A, Blank |
Product Type | Star Grip |
Description
Star Grip To DIN 6336 D1=50 H=34, Form: A, Blank, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 17 mm x 19 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1719)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- Kipp Control Levers & Knobs