Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style E
Mfr # K0145.5063122
Zoro # G4610429
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Aluminum
- Measurement Type Metric
- Diameter-Thread Size M12
- Style E, Tapped Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0145.5063122
- Zoro # G4610429
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | M12 |
Diameter | 63 mm |
Details
Finish | Polished |
Material | Aluminum |
Measurement Type | Metric |
Style | E, Tapped Blind Hole |
Description
Palm Grip To DIN 6335 D=M12 D1=63 H=40, Form: E Tapped Blind Hole Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- DEWALT 3/4 in. HEX Chisel Bits (DW5951)
- MITEE-BITE PRODUCTS Cam Screws, MB-6, 3/8 - 16 X 3/4, 10 pcs. (10371)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- Kipp Hand Knobs and Wheels