Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style E
Mfr # K0145.5040082
Zoro # G4618174
product price: $13.05
/ea
Sold in multiples of 2 for $26.10
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Polished
- Style E, Tapped Blind Hole
- Diameter 40 mm
- Diameter-Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0145.5040082
- Zoro # G4618174
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 40 mm |
Diameter-Thread Size | M8 |
Details
Material | Aluminum |
Finish | Polished |
Style | E, Tapped Blind Hole |
Measurement Type | Metric |
Description
Palm Grip To DIN 6335 D=M08 D1=40 H=25, Form: E Tapped Blind Hole Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511297)
- RIDGID Pin, Pivot (36747)
- CARSON OPTICAL Carson Magniview Series Hand-Held Magnifier, 2in, 3x Power with 6x Spot Lens, Black (DS-50GL)
- ILC Replacement for Ryobi Rjc181 (RJC181 RYOBI)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- Kipp Hand Knobs and Wheels