Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style E
Mfr # K0145.504008
Zoro # G4619504
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Aluminum
- Style E, Tapped Blind Hole
- Diameter 40 mm
- Diameter-Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0145.504008
- Zoro # G4619504
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 40 mm |
Diameter-Thread Size | M8 |
Details
Finish | Tumbled Bright |
Material | Aluminum |
Style | E, Tapped Blind Hole |
Measurement Type | Metric |
Description
Palm Grip To DIN 6335 D=M08 D1=40 H=25, Form: E Tapped Blind Hole Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- CRAFTSMAN V-Series 7" Flush Cut Diagonal Pliers (CMHT82508)
- CHIEF MANUFACTURING Steel Stud/Drywall Anchor Kit-8Pc (PAC116)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- Kipp Hand Knobs and Wheels