Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style D
Mfr # K0145.404008
Zoro # G4618366
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Aluminum
- Diameter 40 mm
- Diameter-Thread Size M8
- Style D, Tapped & Counterbored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0145.404008
- Zoro # G4618366
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 40 mm |
Diameter-Thread Size | M8 |
Details
Finish | Tumbled Bright |
Material | Aluminum |
Style | D, Tapped & Counterbored |
Measurement Type | Metric |
Description
Palm Grip To DIN 6335 D=M08 D1=40 H=25, Form: D, Tapped and Drilled, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Diamond Saw Blades (DW47410)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- ABC HAMMERS 3 lb. Brass Hammer with 8" Fiberglass Handle (ABC3BFS)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- Kipp Control Levers & Knobs