Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style C
Mfr # K0145.3080162
Zoro # G4613140
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Polished
- Measurement Type Metric
- Diameter 80 mm
- Style C, Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0145.3080162
- Zoro # G4613140
- Country of Origin Unknown
- Category Control Levers & Knobs
Dimensions
Diameter | 80 mm |
Details
Material | Aluminum |
Finish | Polished |
Measurement Type | Metric |
Style | C, Blind Hole |
Description
Palm Grip To DIN 6335 D1=80, D=16 H=50, Form: C, Blind Hole, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (33M320)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- DRILL AMERICA 6" Three Square Bastard File (DIC15925)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- Kipp Control Levers & Knobs