Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style C
Mfr # K0145.308016
Zoro # G4617736
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Tumbled Bright
- Style C, Blind Hole
- Measurement Type Metric
- Diameter 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0145.308016
- Zoro # G4617736
- Country of Origin Unknown
- Category Control Levers & Knobs
Dimensions
Diameter | 80 mm |
Details
Material | Aluminum |
Finish | Tumbled Bright |
Style | C, Blind Hole |
Measurement Type | Metric |
Description
Palm Grip To DIN 6335 D1=80, D=16 H=50, Form: C, Blind Hole, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25 x 2 HSS Plug Tap and 23.00mm HSS 1/2in Shank Drill Bit Kit (POUMS25X2)
- WESTWARD 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (10E229)
- DEWALT Circular Saw Blades, 12 in, 40 Teeth (DWA11240)
- IRWIN Wood Chisel, 1/8 x 3-1/2 In, Blue (M44418N)
- KIPP Aluminum Star Grips similar to DIN 6336, Style C (K0149.34008)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- Kipp Hand Knobs and Wheels