Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style C
Mfr # K0145.3040082
Zoro # G4607875
product price: $12.85
/ea
Sold in multiples of 2 for $25.70
$25.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Polished
- Diameter 40 mm
- Style C, Blind Hole
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0145.3040082
- Zoro # G4607875
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 40 mm |
Details
Material | Aluminum |
Finish | Polished |
Style | C, Blind Hole |
Measurement Type | Metric |
Description
Palm Grip To DIN 6335 D1=40, D=8 H=25, Form: C, Blind Hole, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Placer, 20 x 4 In, Steel (826)
- KO-KEN Socket TORX E4 50mm 1/4 Sq. Drive (2325-E4)
- SPYDER Arbor, Hex, 1/2In, 0.25PilotDrill (600634P)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 1, 2x8 mm L.28 mm (01280012)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- Kipp Control Levers & Knobs