Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style B
Mfr # K0145.2080162
Zoro # G4612188
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Aluminum
- Measurement Type Metric
- Style B, Drilled Through
- Diameter 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0145.2080162
- Zoro # G4612188
- Country of Origin Unknown
- Category Control Levers & Knobs
Dimensions
Diameter | 80 mm |
Details
Finish | Polished |
Material | Aluminum |
Measurement Type | Metric |
Style | B, Drilled Through |
Description
Palm Grip To DIN 6335 D1=80, D=16 H=50, Form: B, Drilled Through, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Bit Set, 1/4" Hex Shank (48-32-4319)
- INGERSOLL-RAND Gasket, 3102-283 (3102-283)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83216)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CQ)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- Kipp Control Levers & Knobs