Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style A
Mfr # K0145.105010
Zoro # G4667217
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0145.105010
- Zoro # G4667217
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Palm Grip To DIN 6335 D1=50 H=34, Form: A, Blank, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/16" ID Motor Shaft Arbor Small Type - Deluxe Style (A-325-D)
- BOSCH 12V 3-Plane Line Laser (GLL3-330CG)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.5A51)
- GUARDAIR Force 5 W/ 90In Alum Ext, Venturi Nozzle (F5096AA)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- Kipp Control Levers & Knobs