Shop All Levers & Handles
Kipp
Adjustable Tension Levers, with internal thread, metric, 20°
Mfr # K0108.4161
Zoro # G4605626
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0108.4161
- Zoro # G4605626
- Country of Origin Germany
- Category Levers & Handles
Description
Tension Lever Size: 4 M16, A=128,5, Form: 20° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 4-1/4in Demo Demon Carbide Teeth (DHS4250CTR)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- GEARWRENCH 15 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84783)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X50 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X50)
- KIPP Adjustable Handle With Push Button, Size: 4, M10X70, Plastic Red, Comp: Steel, Button: Black (K0269.73410X70)
- KIPP Gear Levers, Style A, metric (K0179.1210X65)
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X25)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.5A51)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x .98" External Thread, 1.98" Handle Diameter (STH-3032SS)
- Kipp Hand Knobs and Wheels