Shop All Levers & Handles
Kipp
Adjustable Tension Levers, with internal thread, metric, 20°
Mfr # K0108.2101
Zoro # G4621604
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Steel/Plastic
- Type Adjustable Tension Lever
- Finish Black Powder-Coated
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0108.2101
- Zoro # G4621604
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M10 |
Details
Material | Steel/Plastic |
Type | Adjustable Tension Lever |
Finish | Black Powder-Coated |
Measurement Type | Metric |
Thread Style | Internal Thread |
Angle | 20 Degrees |
Description
Tension Lever Size: 2 M10, A=106, Form: 20° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- WESTWARD Alloy Steel Tap, 7/16-14 UNC (CCT1060-113)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T27 Tip, 2 1/4 in L (54TN49)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Red RAL 3020, Comp: Steel (K0269.20684X50)
- KIPP Adjustable Handle Size: 5, 5/8-11X30, Plastic, Red RAL 3020, Comp: Steel (K0269.5A684X30)
- KIPP Gear Levers, Style E, metric (K0179.1612X125)
- KIPP Adjustable Handle Size: 2, 5/16-18X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X15)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- KIPP Pull Handles aluminum (K0201.055053)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M5 Internal Thread, 50mm Handle Diameter (THP-202)
- Kipp Hand Knobs and Wheels