Shop All Levers & Handles
Kipp
Adjustable Tension Levers, with external thread, metric, 20°
Mfr # K0108.1121X40
Zoro # G4614960
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0108.1121X40
- Zoro # G4614960
- Country of Origin Germany
- Category Levers & Handles
Description
Tension Lever Size: 1 M12X40, A=88, Form: 20° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- TUNGALOY Turning Indexable Insert, TPU432 AH, PK10 (6836843)
- INGERSOLL-RAND Air Tool 50W Oil, 1 Pt Bottle (50P)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.1A21X15)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X40)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- KIPP Adjustable Handle Size: 1, , 10-24, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Black RAL 7021, Comp: Steel (K0269.1AE1)
- Kipp Hand Knobs and Wheels