Shop All Levers & Handles
Kipp
Adjustable Tension Levers, with external thread, inch, 20°
Mfr # K0108.4A71X50
Zoro # G4593489
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Steel/Plastic
- Type Adjustable Tension Lever
- Finish Black Powder-Coated
- Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0108.4A71X50
- Zoro # G4593489
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/4"-10 |
Details
Material | Steel/Plastic |
Type | Adjustable Tension Lever |
Finish | Black Powder-Coated |
Angle | 20 Degrees |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Tension Lever Size: 4 3/4-10X50, A=128,5, Form: 20° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6732)
- KNIPEX 2 Piece Knipex Cobra Plastic Grip Plier Wrench Set Dipped Handle (00 20 72 V01)
- RIDGID 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (14)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- KIPP Adjustable Handle With Push Button, Size: 4, M12X35, Plastic Black, Comp: Steel, Button: Red (K0269.71412X35)
- KIPP Adjustable Handle Size: 3, M10X60, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X60)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X45)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X30)
- KIPP Pull Handles oval with thru hole (K0204.11000105)
- Kipp Levers & Handles