Shop All Levers & Handles
Kipp
Adjustable Tension Levers low profile, external thread, 15°, metric
Mfr # K0114.2102X25
Zoro # G4585579
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Steel/Plastic
- Type Low Profile Adjustable Tension Lever
- Finish Black Oxide
- Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0114.2102X25
- Zoro # G4585579
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M10 |
Details
Material | Steel/Plastic |
Type | Low Profile Adjustable Tension Lever |
Finish | Black Oxide |
Angle | 15 Degrees |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Tension Lever Flat Size: 2 M10X25, A=127, Form: 15° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, 17 in., 1 Piece (J2587)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- PORTER-CABLE Pad (876739)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- KIPP Adjustable Handle, Size: 3 M10X30 Zinc, Black Satin, Comp: Steel (K0116.3101X30)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X15 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20801X15)
- KIPP Adjustable Handle, Size: 5 M12X50 Zinc, Black Satin, Comp: Steel (K0116.5121X50)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20616X60)
- KIPP Adjustable Handle Size: 4, 1/2-13X90, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A52X90)
- J.W. WINCO Die Cast Adjustable Lever - M6 x 1.0 - 30mm Handle - 32mm Stud - Black - J.W. Winco GN300 (6N32A19K)
- Kipp Levers & Handles