Shop All Levers & Handles
Kipp
Adjustable Tension Levers low profile, external thread, 15°, metric
Mfr # K0114.1102X60
Zoro # G4589709
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Steel/Plastic
- Type Low Profile Adjustable Tension Lever
- Finish Black Oxide
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0114.1102X60
- Zoro # G4589709
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M10 |
Details
Material | Steel/Plastic |
Type | Low Profile Adjustable Tension Lever |
Finish | Black Oxide |
Thread Style | External Thread |
Angle | 15 Degrees |
Measurement Type | Metric |
Description
Tension Lever Flat Size: 1 M10X60, A=100, Form: 15° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. Replacement Guide Bar for M12 HATCHET Pruning Saw (49-16-2733)
- AIRCAT 2.3 Hp 5" Heavy Duty Angle Grinder (6380)
- WIDIA Grooving/Parting Insert, WMT-CM-W, Carbide (WMTC030N00CMW17)
- BETA Hexagon Hand Socket, 32mm (009200032)
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X10)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Orange, Comp: Steel, Button: Black (K0269.721A0X15)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X80, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X80)
- KIPP Adjustable Handle, Size: 3 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.3A31X30)
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- J.W. WINCO WN300-KT-63-3/8X16-25-OS Adjustable Lever Steel (6T25F34O)
- Kipp Levers & Handles