Shop All Levers & Handles
Kipp
Adjustable Tension Levers low profile, external thread, 15°, metric
Mfr # K0114.1102X15
Zoro # G4592344
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0114.1102X15
- Zoro # G4592344
- Country of Origin Germany
- Category Levers & Handles
Description
Tension Lever Flat Size: 1 M10X15, A=100, Form: 15° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (Bulk 25) (DW5224B25)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- BIG HORN Pin Jig and Bit (19651)
- SUNEX ® Tools 3/8 in. Drive 9/16 in. Spark Plug Socket - 2-1/2 in. Long (884501)
- KIPP Adjustable Handle, Size: 2 M06X35 Zinc, Black Satin, Comp: Steel (K0116.2061X35)
- KIPP Adjustable Handle Size: 4, 1/2-13X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X30)
- KIPP Adjustable Handle, Size: 3 M10X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.3101X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X55)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X30, Plastic Orange, Comp: Steel, Button: Black (K0269.724A5X30)
- Kipp Hand Knobs and Wheels