Shop All Levers & Handles
Kipp
Adjustable Tension Levers in stainless, with int. thread, metric, 20°
Mfr # K0109.1101
Zoro # G4603526
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0109.1101
- Zoro # G4603526
- Country of Origin Germany
- Category Levers & Handles
Description
Tension Lever Size: 1 M10, A=88, Form: 20° Stainless Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- METABO Portable Beveling Machine, 10mm Size (KFMPB 15-10 F)
- RUKO Knockout Punch, 50mm (109500)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KIPP Adjustable Handle With Push Button, Size: 4, M12X70, Plastic Red, Comp: Steel, Button: Black (K0269.73412X70)
- KIPP Recessed Handle, L=103, H=56, 3, Plug-In Thermoplastic, Black (K1077.1101)
- KIPP Adjustable Handle, Steel, Size: 1 10-32X15, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A127X15)
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized (K1599.2082)
- KIPP Gear Levers, Style A, inch (K0179.12A2X35)
- Kipp Hand Knobs and Wheels