Shop All Levers & Handles
Kipp
Adjustable Tension Levers in stainless, with ext. thread, 20°, inch
Mfr # K0109.3A61X30
Zoro # G4621559
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Stainless Steel/Plastic
- Type Adjustable Tension Lever
- Finish Plain
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0109.3A61X30
- Zoro # G4621559
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 5/8"-11 |
Details
Material | Stainless Steel/Plastic |
Type | Adjustable Tension Lever |
Finish | Plain |
Measurement Type | Inch |
Angle | 20 Degrees |
Thread Style | External Thread |
Description
Tension Lever Size: 3 5/8-11X30, A=128,5, Form: 20° Stainless Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-117 Fitting, Quoin Corner (11-117)
- WESTWARD Scraper, Flexible, 4", Carbon Steel (46A903)
- PRO-GRADE TOOLS Xl Driver 12-In-1 Ratcheting Driver (35037)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- KIPP Tension Lever, 1/2-13 Internal Thread, 0 Deg. Adjustable (K0108.3A52)
- KIPP Adjustable Handle, Size: 3 3/8-16X50, Entirely Stainless Steel, Electropolished (K0124.3A4X50)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X50 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X50)
- KIPP Pull Handles stainless steel, round profile (K0206.250)
- KIPP Adjustable Handle, Size: 2 M06X25 Zinc, Black Satin, Comp: Steel (K0116.2061X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X30)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Green RAL 6032, Comp: Steel (K0269.10686X25)
- Kipp Hand Knobs and Wheels