Shop All Toggle & Latch Clamps
Kipp
Adjustable Latches screw-on holes visible Style C
Mfr # K0048.3631392
Zoro # G4585886
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw-on Holes Covered
- Material Stainless Steel
- Finish Plain
- Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0048.3631392
- Zoro # G4585886
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Type | Screw-on Holes Covered |
Material | Stainless Steel |
Finish | Plain |
Style | C |
Description
Latch With Swing Bail, Adjustable, Fastening Holes Visible, Form: C With Padlock Hole, Stainless Steel 1.4301 Bright. Order catch plate K0048.9163282 separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3 Spring Clamp With Rubber Tips 64013 (64013)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A51)
- STM 1516 5C Collet (325380)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- KIPP Catch Plate Style A (K0046.9142141)
- KIPP Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.005001)
- KIPP Horizontal Toggle Clamps w. Safety Lock, straight foot, adj. spindle (K0661.006100)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- KIPP Toggle Clamp Horizontal Mini, Horizontal Foot F1=250, Adj Clamping Spind M04X20, Steel Electro (K1544.0250)
- KIPP Latches with spring clip Style A (K0043.1430702)
- KIPP Catch Plate, Style B (K0051.9254782)
- Kipp Toggle & Latch Clamps