Shop All Toggle & Latch Clamps
Kipp
Adjustable Latches screw-on holes visible Style B
Mfr # K0046.2420722
Zoro # G4586026
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw-on Holes Visible
- Material Stainless Steel
- Finish Plain
- Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0046.2420722
- Zoro # G4586026
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Type | Screw-on Holes Visible |
Material | Stainless Steel |
Finish | Plain |
Style | B |
Description
Latch With Swing Bail, Adjustable, Fastening Holes Visible, Form: B With Lock, Stainless Steel 1.4301 Bright, F1=1000. Use any K0046 series catch plate, sold separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"x1" HSS Annular Cutter (DWC5-530-142)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34242)
- RIDGID Strap, 24 In (32020)
- GEARWRENCH 3/8" Drive Wobble Extension 10" (81248)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- KIPP Catch Plate Style A (K0050.9135212)
- KIPP Latches with spring clip Style A (K0043.1430702)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421122)
- J.W. WINCO J.W. Winco, 36092 Push-Pull Toggle Clamp, JW-36092, 300 Lb Cap, Sheet Metal Steel (JW-36092)
- Kipp Toggle & Latch Clamps