Shop All Toggle & Latch Clamps
Kipp
Adjustable Latches screw-on holes visible Style A
Mfr # K0048.1631391
Zoro # G4588397
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw-on Holes Covered
- Material Steel
- Finish Galvanized & Blue Chromate
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0048.1631391
- Zoro # G4588397
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Type | Screw-on Holes Covered |
Material | Steel |
Finish | Galvanized & Blue Chromate |
Style | A |
Description
Latch With Swing Bail, Adjustable, Fastening Holes Visible, Form: A Standard, Steel Galvanized And Passivated, F1=4000. Order catch plate K0048.9163281 separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Rail Connector (P-20177)
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- HOUGEN Arbor for Sheet Metal Holcutters (14009)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K4---21)
- KIPP Latches with spring clip Style A (K0043.1430702)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- KIPP Horizontal Toggle Clamps w. Safety Lock, straight foot, adj. spindle (K0661.006100)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- KIPP Toggle Clamp, Horizontal Foot, Standard, F2=1100, Adjustable Clamping Spind M05X35, Stainless Steel (K0058.0075N)
- KANCA Quick(Ratchet) Clamp 600 mm (QDC-600)
- Kipp Clamps