Shop All Toggle & Latch Clamps
Kipp
Adjustable Latches screw-on holes covered Style C
Mfr # K0049.3631161
Zoro # G4589587
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw-on Holes Covered
- Material Steel
- Finish Galvanized & Blue Chromate
- Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0049.3631161
- Zoro # G4589587
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Type | Screw-on Holes Covered |
Material | Steel |
Finish | Galvanized & Blue Chromate |
Style | C |
Description
Latch With Swing Bail, Adjustable, Fastening Holes Covered, Form: C With Padlock Hole, Steel Galvanized And Passivated. Order catch plate K0048.9163281 separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", V-Notch 1/4 x 3/16 - OX Grip (OX-P405940)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/4x3/4x1-5/8x4 (C80448)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- KIPP Vertical Toggle Clamps w. Safety Lock, flat foot, adj. spindle, SS (K0662.108100)
- KIPP Catch Plate, Style B (K0051.9254782)
- KIPP Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.006001)
- KIPP Catch Plate Style A (K0046.9142141)
- KIPP Catch Plate, Style A (K0051.9143382)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-B)
- Kipp Toggle & Latch Clamps