Shop All Toggle & Latch Clamps
Kipp
Adjustable Latches screw-on holes covered Style C
Mfr # K0047.3420601
Zoro # G4589937
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw-on Holes Covered
- Material Steel
- Finish Galvanized & Blue Chromate
- Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0047.3420601
- Zoro # G4589937
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Type | Screw-on Holes Covered |
Material | Steel |
Finish | Galvanized & Blue Chromate |
Style | C |
Description
Latch Adjustable, Form: C With Padlock Hole and adjustable hook, Steel Galvanized, F1=1000, Fastening Holes Covered. Use any K0046 series catch plate, sold separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Kastar Thread Restorer File 3-Piece Set (2573)
- MAKITA 3-1/4" Planer (KP0810)
- TUNGALOY Groove/Turn Indexable Holder, W40GR-L (6821911)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1702041)
- KIPP Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.008101)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=650, Clamping Spindle M05X25, Steel, Blue (K0660.005001)
- ZORO SELECT Toggle Clamp, Horiz, 1.40 In, 4.29 In (13F620)
- Kipp Toggle & Latch Clamps