Shop All Toggle & Latch Clamps
Kipp
Adjustable Latches screw-on holes covered Style A
Mfr # K0049.1631162
Zoro # G4594338
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw-on Holes Covered
- Material Stainless Steel
- Finish Plain
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0049.1631162
- Zoro # G4594338
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Type | Screw-on Holes Covered |
Material | Stainless Steel |
Finish | Plain |
Style | A |
Description
Latch With Swing Bail, Adjustable, Fastening Holes Covered, Form: A Standard, Stainless Steel 1.4301 Bright, F1=4000. Order catch plate K0048.9163282 separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832657)
- GENERAL TOOLS FILE SWISS PATTERN NEEDLE 6pc SET (GN707476)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420722)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- KIPP Catch Plate Style A (K0050.9135212)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- DE-STA-CO Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In (375)
- Kipp Toggle & Latch Clamps