Shop All Toggle & Latch Clamps
Kipp
Adjustable Latches screw-on holes covered Style A
Mfr # K0049.1631161
Zoro # G4592579
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw-on Holes Covered
- Material Steel
- Finish Galvanized & Blue Chromate
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0049.1631161
- Zoro # G4592579
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Type | Screw-on Holes Covered |
Material | Steel |
Finish | Galvanized & Blue Chromate |
Style | A |
Description
Latch With Swing Bail, Adjustable, Fastening Holes Covered, Form: A Standard, Steel Galvanized And Passivated, F1=4000. Order catch plate K0048.9163281 separately. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife, Carbon Steel Hawkbill Slitting Blade (1550-4)
- MILWAUKEE TOOL 1/4 in Drive SAE, 10 pcs (48-22-9540)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (81488D2B144420)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Steel, Blue (K0660.004001)
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- KIPP Catch Plate Style A (K0050.9135211)
- KIPP Latches with spring clip Style A (K0043.1430701)
- KIPP Catch Plate Style B (K0044.9242451)
- KIPP Catch Plate Style C (K0046.9342381)
- KIPP Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.006001)
- Kipp Clamps