Shop All Toggle & Latch Clamps
Kipp
Adjustable Latches heavy-duty model Style A
Mfr # K0052.1852371
Zoro # G4598294
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Kipp
- MFR # K0052.1852371
- Zoro # G4598294
- Country of Origin Germany
- Category Toggle & Latch Clamps
Description
Kipp's K0052.1852371 Adjustable Latches are the adjustable toggle clamps you need. The latches have a swing bail, which allows for easy installation and removal of your items. You can adjust the length of the latch to fit your specific needs. The heavy duty model is made from steel that has been galvanized and passivated, making it durable and rust resistant. Kipp's K0052.1852371 Adjustable Latches are everything you could ask for in toggle clamps.
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
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- STARRETT Scriber Wo/Knife Point (68B)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- KIPP Protective caps for toggle clamp spindles (K0106.06)
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- KIPP Vertical Toggle Clamps w. Safety Lock, flat foot, adj. spindle, SS (K0662.108100)
- KIPP Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.005001)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421122)
- KIPP Catch Plate, Style B (K0051.9254782)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- Kipp Toggle & Latch Clamps