Shop All Levers & Handles
Kipp
Adjustable Handle W.Safety Function Size:2 M05X40, Plastic Black Ral7021, Comp:Steel
Mfr # K1553.2051X40
Zoro # G502057813
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1553.2051X40
- Zoro # G502057813
- Country of Origin Germany
- Category Levers & Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEWALT, DCD778L1 (DCD778L1)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330315)
- HUSQVARNA Table Saw Stand, Steel, 44 in. L, 14 in. (579596401)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- KIPP Adjustable Handle Size: 1, , 10-24, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel (K0116.3081X50)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M10X25 Plastic, Black RAL 7021, Comp: Steel (K0125.21001X25)
- KIPP Adjustable Handle w Push Button, Sz: 2, 1/4-20X15, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.712A2X15)
- KIPP Adjustable Handle Size: 2, 3/8-16X55, Plastic, Yellow RAL 1021, Comp: Steel (K0269.2A416X55)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X50)
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- Kipp Levers & Handles