Shop All Levers & Handles
Kipp
Adjustable Handle With Push Button, Size: 5, M16X60, Plastic Orange, Comp: Steel, Button: Black
Mfr # K0269.72516X60
Zoro # G4440663
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.72516X60
- Zoro # G4440663
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Push Button,Adjustable,M16 x 60 |
Description
Handle,Push Button,Adjustable,M16 x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (440140)
- KIPP Adjustable Handle Size: 2, , M06, Plastic, Black RAL 7021, Comp: Steel (K0269.2061)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X60)
- KIPP Adjustable Handle Size: 1, M05X10, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X10)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X15)
- KIPP Gear Levers, Style E, metric (K0179.1610X50)
- KIPP Adjustable Handle Size: 3, 5/16-18X20, Plastic, Green RAL 6032, Comp: Steel (K0269.3A386X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-24, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A01)
- Kipp Levers & Handles