Shop All Levers & Handles
Kipp
Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red
Mfr # K0269.715A5
Zoro # G4437881
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.715A5
- Zoro # G4437881
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Push Button,Adjustable,1/2-13 |
Description
Handle,Push Button,Adjustable,1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- GS TOOLING 7/32" TG100 Collets (334433N)
- WILLIAMS 1/2" Drive, SAE 1/2" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF64)
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Black, Comp: Steel, Button: Red (K0269.712A3)
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel (K0116.5121X55)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- KIPP Adjustable Handle, Steel, Size: 3 M10X30, Black Powder Coated, Comp: Black Oxidized (K0752.3101X30)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X30)
- Kipp Hand Knobs and Wheels