Shop All Levers & Handles
Kipp
Adjustable Handle With Push Button, Size: 4, 1/2-13X30, Plastic Orange, Comp: Steel, Button: Black
Mfr # K0269.724A5X30
Zoro # G4440499
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.724A5X30
- Zoro # G4440499
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Push Button,Adjustable,1/2 x 30mm |
Description
Handle,Push Button,Adjustable,1/2 x 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece Double-X™ Straight and 45° Hemostat Plier Set (82111)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel (JK-16 MT4)
- TOOLMEX Quick Change Positive Drive Tap Adapter, 1/4 " #1 (19/11-4063), Import (8-722-1063)
- STARRETT Prick Punch Set (S816PC)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101)
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel (K0116.2081X45)
- KIPP Adjustable Handle Size: 2 5/16-18X50, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X50)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- KIPP Adjustable Handle Size: 4, M12X50, Plastic, Blue RAL 5017, Comp: Steel (K0269.41287X50)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X50)
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- Kipp Levers & Handles