Shop All Levers & Handles
Kipp
Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Orange, Comp: Steel, Button: Black
Mfr # K0269.721A0X15
Zoro # G4437032
product price: $4.15
/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.721A0X15
- Zoro # G4437032
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Push Button,Adjustable,10-24x15mm |
Description
Handle,Push Button,Adjustable,10-24x15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/8" (84386N)
- KIPP Pull Handles cast iron (K0186.10006)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X60)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41)
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished (K0124.208X40)
- KIPP Adjustable Handle Size: 4 3/8-16, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A41)
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X60 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.3A301X60)
- KIPP Adjustable Handle, Size: 5 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.5A51X60)
- Kipp Levers & Handles